Beli water pass digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SNDWAY Inklinometer (Pengukur Kemiringan)Deskripsi:Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.atribut:
- Accuracy (°): ±0.2
- Battery (mAh): 400
- Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
- Range (°): 4x90
- Resolution (°): 0.05
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- Nitoms Waterproof Aluminum Adhesive Tape (Butyl)Deskripsi:-Can prevent crevices and leakage easily only by pasting it.-For waterproof and repair of roof materials and galvanized iron plates.atribut:
- Color: Silver
- Thickness (mm): 0.5
- Viscosity (N/mm): 10.8/10
- Tensile Strength (N/mm): 32/10
- Working Temperature Range (°C): -15 to 60
- Adhesive Materials: Rubber
- Base Material: Soft Aluminium Foil+Polyester Film
- Purpose of Use: For waterproof and repair of roof materials and galvanized iron plates.
- W x L (mm x m): 75x5
- Flexigo Spirit Level (Waterpass)atribut:
- Material: Aluminium
- BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- Part Number: 601076700
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris)Deskripsi:-Easy work can be done with adjustable wrench until now, such as when working in a narrow place or using a thin bolt nut.-Sufficient strength to clear the JIS strength.-We succeeded in making our own bold form and significantly lightweight.-Bolt nut on on
- GVDA Digital Waterpas (Waterpass Digital)Deskripsi:Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.atribut:
- Accuracy (°): 0.2
- Auto Power Off (minute): 5
- Inclination Measurement (mm/m): up to 100
- Measurement Types: Absolute and relative measurement conversion
- Measuring Range (°): 0-360
- Precision (°): 0.1
- Size (mm): 400
- monotaro Aluminium Level (Waterpass)Deskripsi:Produk ini juga sering disebut dengan Water Passatribut:
- Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
- Specification: V-groove, with strong magnet
- Material: Body: Aluminium
- Magnet: Yes
- Precision: ± 1.0 mm / m
- Sherlock Spirit Level Magnet (Waterpass)atribut:
- Material: Aluminium
- GVDA Digital Waterpas Inclinometeratribut:
- Battery Type: 2x1.5 V AAA batteries
- Calibration (°): 0
- Dimensions (LxWxH) (mm): 68x32x62
- Measuring Range of Digital Display (°): 4x90
- Precision of Digital Display (°): ±0.1 at 0° and 90°, ±0.2 at other angles
- Resolution of Digital Display (°): 0.05
- Storage Temperature (°C): -10 to 50
- Working Temperature (°C): 0 to 40
- KRISBOW Spirit Level Torpedo (Waterpass)atribut:
- Dimensions (LxWxH)(mm): 230x40x20
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- Niigata Seiki (SK) Aluminium Level Instrument with Magnet (Waterpass)atribut:
- Sensitivity (mm/m): 0.35 = 0.0201° (horizontal bubble tube). 0.50 = 0.0286° (vertical, 45° bubble tube)
- Material: Alumunium
- Type: Bubble Tube
- Accuracy (mm/m): ± 1.00 = within ± 0.0573° (horizontal bubble tube). ± 1.50 = within ± 0.0859° (vertical, 45° bubble tube)
- Overall Width (mm): 56
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
Daftar Harga water pass digital Terbaru November 2026
| SNDWAY Inklinometer (Pengukur Kemiringan) | Rp669.900 |
| KDS Sensor Sudut Digital (Pengukur Kemiringan Digital) | Rp1.299.900 |
| STS Digital Level (Waterpass Digital) | Rp1.399.900 |
| KOD Digital Level (Waterpass Digital) | Rp1.499.900 |
| Nitoms Waterproof Aluminum Adhesive Tape (Butyl) | Rp409.900 |
| KOD Digital Level (Waterpass Digital) | Rp2.399.900 |
| Top Kogyo Ratchet Construction Wrench (Kunci Ring Ratchet) | Rp509.900 |
| Flexigo Spirit Level (Waterpass) | Rp97.900 |
| BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital) | Rp4.499.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris) | Rp339.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/7cP111281264-1.jpg)
/ppP102342925-2.jpg)
/P102713503-1.jpg)
/P102712276-2.jpg)
/P103028013-1.jpg)
/byP105533430-2.jpg)
/h3P102085615-2.jpg)
/1qP105158062-4.jpg)
/P101518558-2.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20(Kunci%20Inggris)/P102742985-2.jpg)

/paP110909910-1.jpg)
/P102251687-1.jpg)
/1zP105158071-1.jpg)
/ofP104562879-3.jpg)

/m1P104583793-2.jpg)
/jdP103684697-2.jpg)
%20Aluminium%20Level%20Instrument%20with%20Magnet%20(Waterpass)/P102269543-1.jpg)
/P101000752-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)